Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

FC12 3/8

FC12 3/8

FC12 3/8 COUPLING HUB

Jaw Coupling Hub; 3/8" Bore; 1" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 1.25" Outside Diameter; 0.844" Length Thru Bore; FC12 Size or Series; Set Screw; Steel; 3450 Maximum Speed; Bronze 200 | Rubber 65 | Polyurethane 125In-Lbs Torque

Part #

08246

BDI #

160596

PRICE
$ 72.20 / each

QTY

INVENTORY:
8
CATEGORY
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.114
UNSPSC
31163012
EAN
0781711082461
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
FC12
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
3450
Torque
Bronze 200 | Rubber 65 | Polyurethane 125In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.bostongear.com
Weight / LBS
0.114
Long Description
Jaw Coupling Hub; 3/8" Bore; 1" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 1.25" Outside Diameter; 0.844" Length Thru Bore; FC12 Size or Series; Set Screw; Steel; 3450 Maximum Speed; Bronze 200 | Rubber 65 | Polyurethane 125In-Lbs Torque
Bore
0.375 Inch | 9.525 Millimeter
Length Thru Bore
0.844 Inch | 21.438 Millimeter
Hub Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.25 Inch | 31.75 Millimeter