Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

FC19010038

FC19010038

FC190 X 1-3/8 JAW COUPLING

Jaw Coupling Hub; 1-3/8" Bore; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 4.5" Outside Diameter; FC190 Size or Series; Set Screw; Cast Iron; 2800 Maximum Speed; Buna-N 1512 | Polyurethane 2961In-Lbs Torque

Part #

FC19010038

BDI #

646775

PRICE
$ 103.76 / each

QTY

CATEGORY
Brand
Manufacturer Name
MAUREY
Minimum Buy Quantity
N/A
Weight / Kilogram
2.039
EAN
0640965186885
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
FC190
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Cast Iron
Maximum Speed RPM
2800
Torque
Buna-N 1512 | Polyurethane 2961In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 3 Jaws
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://maurey.biz
Weight / LBS
4.5
Long Description
Jaw Coupling Hub; 1-3/8" Bore; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 4.5" Outside Diameter; FC190 Size or Series; Set Screw; Cast Iron; 2800 Maximum Speed; Buna-N 1512 | Polyurethane 2961In-Lbs Torque
Bore
1.375 Inch | 34.925 Millimeter
Outside Diameter
4.5 Inch | 114.3 Millimeter
Hub Diameter
0 Inch | 0 Millimeter