Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

FC20 7/8

FC20 7/8

FC20 7/8 COUPLING HUB

Jaw Coupling Hub; 7/8" Bore; 1-3/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2" Outside Diameter; 1.438" Length Thru Bore; FC20 Size or Series; Set Screw; Steel; 3450 Maximum Speed; Bronze 1000 | Rubber 250 | Polyurethane 470In-Lbs Torque

Part #

08264

BDI #

160605

PRICE
$ 122.81 / each

QTY

INVENTORY:
3
CATEGORY
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
UNSPSC
31163012
EAN
0781711082645
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
FC20
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
3450
Torque
Bronze 1000 | Rubber 250 | Polyurethane 470In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.bostongear.com
Weight / LBS
0.454
Long Description
Jaw Coupling Hub; 7/8" Bore; 1-3/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2" Outside Diameter; 1.438" Length Thru Bore; FC20 Size or Series; Set Screw; Steel; 3450 Maximum Speed; Bronze 1000 | Rubber 250 | Polyurethane 470In-Lbs Torque
Bore
0.875 Inch | 22.225 Millimeter
Length Thru Bore
1.438 Inch | 36.525 Millimeter
Outside Diameter
2 Inch | 50.8 Millimeter
Hub Diameter
1.75 Inch | 44.45 Millimeter