Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1015G FLEX HUB 1.8735 1/2X1/4KW 0744667

1020G FLEX HUB 1.875 1/2X1/4KW 0744673

1020G FLEX HUB 1.875 BORE ; 0744673 1/2 X 1/4KW NON RETURNABLE

1-7/8" Bore; 4.14" Hub Diameter; Gear Coupling; Hub; Shaft; Finished Bore; 2.44" Length Thru Bore; 1020G; No Bushing; Keyway; Steel; 5600 Max Speed; 37800In-Lbs Torque

Part #

10011207

BDI #

18104487

PRICE
$ 414.80 / each

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
8.573
UNSPSC
31163000
EAN
0782934005039
Coupling Type
Gear Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Coupling Size or Series
1020G
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
5600
Torque
37800In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Gear Hub
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Gear
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1020G FLEX HUB 1.8735 NON-STK 1/2 X 1/4 KW
Manufacturer Internal Number
0744673
Weight / LBS
18.9
Long Description
1-7/8" Bore; 4.14" Hub Diameter; Gear Coupling; Hub; Shaft; Finished Bore; 2.44" Length Thru Bore; 1020G; No Bushing; Keyway; Steel; 5600 Max Speed; 37800In-Lbs Torque
Length Thru Bore
2.44 Inch | 61.976 Millimeter
Bore Range
0 Inch | 0 Millimeter
Hub Diameter
4.14 Inch | 105.156 Millimeter
Bore
1.875 Inch | 47.625 Millimeter