Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1035G52/82 RIGID HUB RSB NR 1203685

1035G52/82 RIGID HUB RSB NR 1203685

1035G52/82 RIGID HUB ; 1203685

8.32" Hub Diameter; Gear Coupling; Hub; Shaft; Minimum Plain Bore; 2 To 5-7/8" Bore Range; 4.02" Length Thru Bore; 1035G; No Bushing; No Keyway; Steel; 3900 Max Speed; 163800In-Lbs Torque

Part #

10013828

BDI #

18104788

PRICE
$ 1,122.96 / each

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
61.29
UNSPSC
31163012
EAN
0782934006852
Coupling Type
Gear Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Minimum Plain Bore
Coupling Size or Series
1035G
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Maximum Speed RPM
3900
Torque
163800In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Rigid Hub
Category - BDI
Couplings Gear Hub
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Gear
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1035G/3-1/2GF HUB, RIGID EXP BLT RSB
Manufacturer Internal Number
1203685
Weight / LBS
135
Long Description
8.32" Hub Diameter; Gear Coupling; Hub; Shaft; Minimum Plain Bore; 2 To 5-7/8" Bore Range; 4.02" Length Thru Bore; 1035G; No Bushing; No Keyway; Steel; 3900 Max Speed; 163800In-Lbs Torque
Hub Diameter
8.32 Inch | 211.328 Millimeter
Length Thru Bore
4.02 Inch | 102.108 Millimeter
Bore Range
2 To 5-7/8 Inch | 50.8 To 149.225 Millimeter
Bore
0 Inch | 0 Millimeter