Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1060T31/35 SHAFT HUB 2.375 5/8X5/16 KW

1060T31/35 SHAFT HUB 2.375 5/8X5/16 KW

1060T31/35 SHAFT HUB 2.375 5/8X5/16 KW ; COUPLING HUB NR 0713017 NON RETURNABLE

Grid Coupling Hub; 2-3/8" Bore; 4.06" Hub Diameter; 5.69" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 2.88" Length Thru Bore; 5.69" Overall Diameter; 1060T Size or Series; No Bushing; Steel; 3600 Max Speed; 6050In-Lbs Torque

Part #

10010940

BDI #

18105388

PRICE
$ 313.78 / each
$ 354.00 / each

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
3.76
UNSPSC
31163012
EAN
0782934004032
Coupling Type
Grid Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
1060T
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
3600
Torque
6050In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Grid Hub
Product Group - BDI
M02302
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Grid
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1060T31/35 SHAFT HUB 2.3750 NON-STK 5/8 X 5/16 KW
Manufacturer Internal Number
0713017
Weight / LBS
8.29
Long Description
Grid Coupling Hub; 2-3/8" Bore; 4.06" Hub Diameter; 5.69" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 2.88" Length Thru Bore; 5.69" Overall Diameter; 1060T Size or Series; No Bushing; Steel; 3600 Max Speed; 6050In-Lbs Torque
Bore
2.375 Inch | 60.325 Millimeter
Hub Diameter
4.06 Inch | 103.124 Millimeter
Length Thru Bore
2.88 Inch | 73.152 Millimeter
Overall Diameter
5.69 Inch | 144.526 Millimeter
Flange Outside Diameter
5.69 Inch | 144.526 Millimeter