Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HRC11H

HRC11H

HRC11H COUPLING HUB

Jaw Coupling Hub; 3.937" Hub Dia; Jaw Coupling; Hub; Shaft; Bushed; No Keyway; 4.409" Outside Diameter; 1.043" Length Thru Bore; HRC11H Size or Series; Set Screw; Cast Iron; 5000 Maximum Speed; 1490In-Lbs Torque

Part #

2101015694

BDI #

18127237

PRICE
$ 65.88 / each
$ 68.45 / each

QTY

CATEGORY
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
2.404
UNSPSC
31163012
EAN
0800675091187
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Bushed
Keyway Yes/No
No
Coupling Size or Series
HRC11H
Mounting Method
Set Screw
Bushing Size if bushed
1610
Material
Cast Iron
Maximum Speed RPM
5000
Torque
1490In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.ptintl.com
Weight / LBS
5.3
Long Description
Jaw Coupling Hub; 3.937" Hub Dia; Jaw Coupling; Hub; Shaft; Bushed; No Keyway; 4.409" Outside Diameter; 1.043" Length Thru Bore; HRC11H Size or Series; Set Screw; Cast Iron; 5000 Maximum Speed; 1490In-Lbs Torque
Outside Diameter
4.409 Inch | 112 Millimeter
Bore
0 Inch | 0 Millimeter
Bore Range
9/16 To 1-5/8 Inch | 12 To 42 Millimeter
Hub Diameter
3.937 Inch | 100 Millimeter
Length Thru Bore
1.043 Inch | 26.5 Millimeter