Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HRC7F

HRC7F

HRC7F COUPLING HUB

Jaw Coupling Hub; 2.362" Hub Dia; Jaw Coupling; Hub; Shaft; Bushed; No Keyway; 2.717" Outside Diameter; 0.925" Length Thru Bore; HRC7F Size or Series; Set Screw; Cast Iron; 7700 Maximum Speed; 292In-Lbs Torque

Part #

2101015717

BDI #

18127260

PRICE
$ 45.25 / each
$ 47.03 / each

QTY

CATEGORY
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.499
UNSPSC
31163012
EAN
0800675091415
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Bushed
Keyway Yes/No
No
Coupling Size or Series
HRC7F
Mounting Method
Set Screw
Bushing Size if bushed
1008
Material
Cast Iron
Maximum Speed RPM
7700
Torque
292In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.ptintl.com
Weight / LBS
1.1
Long Description
Jaw Coupling Hub; 2.362" Hub Dia; Jaw Coupling; Hub; Shaft; Bushed; No Keyway; 2.717" Outside Diameter; 0.925" Length Thru Bore; HRC7F Size or Series; Set Screw; Cast Iron; 7700 Maximum Speed; 292In-Lbs Torque
Hub Diameter
2.362 Inch | 60 Millimeter
Outside Diameter
2.717 Inch | 69 Millimeter
Bore Range
1/2 To 1 Inch | 11 To 25 Millimeter
Length Thru Bore
0.925 Inch | 23.5 Millimeter
Bore
0 Inch | 0 Millimeter