Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

L150U

L150U JAW COUPLING ELEMENT ; URETHANE

Spider, Coupling; 3-3/4" Outside Diameter; Jaw Coupling; Urethane; 7/8" Thickness; L150 Size or Series; 5000 Max Speed; 1858.657In-Lbs Torque

Part #

L150U

BDI #

630248

PRICE
$ 117.51 / each
$ 127.00 / each

QTY

INVENTORY:
2
CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.095
UNSPSC
31163000
EAN
0775829147440
Coupling Type
Jaw Coupling
Component
Spider
Material
Urethane
Coupling Size or Series
L150
Maximum Speed RPM
5000
Torque
1858.657In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Jaw Spider
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Spider
Keyword String
Coupling Jaw
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.2
Long Description
Spider, Coupling; 3-3/4" Outside Diameter; Jaw Coupling; Urethane; 7/8" Thickness; L150 Size or Series; 5000 Max Speed; 1858.657In-Lbs Torque
Outside Diameter
3.75 Inch | 95.25 Millimeter
Thickness
0.875 Inch | 22.225 Millimeter