Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

ML110 1 1/2

ML100 3/4

ML100 3/4 JAW CPLG HUB ; 3/4" BORE 2-17/32" HUB DIA

Jaw Coupling Hub; 3/4" Bore; 2-17/32" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.531" Outside Diameter; 1.375" Length Thru Bore; ML100 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 416 | Hytrel 1248In-Lbs Torque

Part #

ML100 3/4

BDI #

609401

PRICE
$ 46.02 / each
$ 89.25 / each

QTY

INVENTORY:
2
CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.762
UNSPSC
31163012
EAN
0697950146706
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
ML100
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
3600
Torque
Buna-N 416 | Hytrel 1248In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 3 Jaws
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
1.47
Long Description
Jaw Coupling Hub; 3/4" Bore; 2-17/32" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.531" Outside Diameter; 1.375" Length Thru Bore; ML100 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 416 | Hytrel 1248In-Lbs Torque
Hub Diameter
2.531 Inch | 64.287 Millimeter
Outside Diameter
2.531 Inch | 64.287 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Length Thru Bore
1.375 Inch | 34.925 Millimeter