Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

L090/095N

L090/095N

L090/095N JAW COUPLING SPIDER ; BUNA INSERT

Spider, Coupling; 2.125" Outside Diameter; Jaw Coupling; Nitrile Butadiene Rubber; 1/2" Thickness; L090/095 Size or Series; 9000 Max Speed; 144 | 194In-Lbs Torque

Part #

2105004127

BDI #

656290

PRICE
$ 9.67 / each
$ 10.04 / each

QTY

INVENTORY:
2
CATEGORY
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
31163000
EAN
0806372027108
Coupling Type
Jaw Coupling
Component
Spider
Material
Nitrile Butadiene Rubber
Coupling Size or Series
L090/095
Maximum Speed RPM
9000
Torque
144 | 194In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Jaw Spider
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Spider
Keyword String
Coupling Jaw
Manufacturer URL
https://www.masterdrives.com
Weight / LBS
0.01
Long Description
Spider, Coupling; 2.125" Outside Diameter; Jaw Coupling; Nitrile Butadiene Rubber; 1/2" Thickness; L090/095 Size or Series; 9000 Max Speed; 144 | 194In-Lbs Torque
Outside Diameter
2.125 Inch | 53.975 Millimeter
Thickness
0.5 Inch | 12.7 Millimeter