Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

L110 1 1/4X1/8 KW

L110 1 1/4X1/8 KW

L110 1 1/4X1/8 KW JAW COUPLING HUB ; 1" BORE

Jaw Coupling Hub; 1-1/4" Bore; 3.33" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.33" Outside Diameter; 1.68" Length Thru Bore; L110 Size or Series; Set Screw; Iron; 5000 Maximum Speed; NBR 792 | Hytrel/Bronze 2268 | Urethane 1188In-Lbs Torque

Part #

L110 1 1/4X1/8 KW

BDI #

25181321

PRICE
$ 50.76 / each

QTY

INVENTORY:
58
CATEGORY
Brand
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31163012
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
L110
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Iron
Maximum Speed RPM
5000
Torque
NBR 792 | Hytrel/Bronze 2268 | Urethane 1188In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
Long Description
Jaw Coupling Hub; 1-1/4" Bore; 3.33" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.33" Outside Diameter; 1.68" Length Thru Bore; L110 Size or Series; Set Screw; Iron; 5000 Maximum Speed; NBR 792 | Hytrel/Bronze 2268 | Urethane 1188In-Lbs Torque
Hub Diameter
3.33 Inch | 84.582 Millimeter
Outside Diameter
3.33 Inch | 84.582 Millimeter
Length Thru Bore
1.68 Inch | 42.672 Millimeter
Bore
1.25 Inch | 31.75 Millimeter