Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

L15010012

L15010012

L150 X 1-1/2 JAW COUPLING

Jaw Coupling Hub; 1-1/2" Bore; 3-3/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.75" Outside Diameter; L150 Size or Series; Set Screw; Sintered Steel; 3100 Maximum Speed

Part #

L15010012

BDI #

647178

PRICE
$ 55.67 / each

QTY

CATEGORY
Brand
Manufacturer Name
MAUREY
Minimum Buy Quantity
N/A
Weight / Kilogram
1.54
EAN
0640965298250
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
L150
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Sintered Steel
Maximum Speed RPM
3100
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 3 Jaws
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://maurey.biz
Weight / LBS
3.4
Long Description
Jaw Coupling Hub; 1-1/2" Bore; 3-3/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.75" Outside Diameter; L150 Size or Series; Set Screw; Sintered Steel; 3100 Maximum Speed
Bore
1.5 Inch | 38.1 Millimeter
Outside Diameter
3.75 Inch | 95.25 Millimeter
Hub Diameter
3.75 Inch | 95.25 Millimeter