Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

L225-1

L225-1

L225-1 JAW COUPLING HUB ; L225 COUPLING SIZE 1 BORE

Jaw Coupling Hub; 1" Bore; 4-1/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 5" Outside Diameter; 2.5" Length Thru Bore; L225 Size or Series; Set Screw; Cast Iron; 4600 Maximum Speed; Buna-N 2340 | Hytrel/Bronze 6228 | Urethane 2589In-Lbs Torque

Part #

2105004251

BDI #

656466

PRICE
$ 140.51 / each
$ 146.00 / each

QTY

INVENTORY:
4
CATEGORY
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
4.903
UNSPSC
31163012
EAN
0806372028211
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
L225
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Cast Iron
Maximum Speed RPM
4600
Torque
Buna-N 2340 | Hytrel/Bronze 6228 | Urethane 2589In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 3 Jaws
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.masterdrives.com
Weight / LBS
10.8
Long Description
Jaw Coupling Hub; 1" Bore; 4-1/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 5" Outside Diameter; 2.5" Length Thru Bore; L225 Size or Series; Set Screw; Cast Iron; 4600 Maximum Speed; Buna-N 2340 | Hytrel/Bronze 6228 | Urethane 2589In-Lbs Torque
Hub Diameter
4.25 Inch | 107.95 Millimeter
Outside Diameter
5 Inch | 127 Millimeter
Bore
1 Inch | 25.4 Millimeter
Length Thru Bore
2.5 Inch | 63.5 Millimeter