Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

ML150 7/8

ML150 7/8

ML150 7/8 JAW CPLG HUB ; 7/8" BORE 3-3/4" HUB DIA

Jaw Coupling Hub; 7/8" Bore; 3-3/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.75" Outside Diameter; 1.75" Length Thru Bore; ML150 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 1197 | Hytrel 3591In-Lbs Torque

Part #

ML150 7/8

BDI #

609458

PRICE
$ 80.86 / each
$ 156.80 / each

QTY

INVENTORY:
1
CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.553
UNSPSC
31163012
EAN
0697950147031
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
ML150
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
3600
Torque
Buna-N 1197 | Hytrel 3591In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 3 Jaws
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
4.5
Long Description
Jaw Coupling Hub; 7/8" Bore; 3-3/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.75" Outside Diameter; 1.75" Length Thru Bore; ML150 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 1197 | Hytrel 3591In-Lbs Torque
Outside Diameter
3.75 Inch | 95.25 Millimeter
Hub Diameter
3.75 Inch | 95.25 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Length Thru Bore
1.75 Inch | 44.45 Millimeter