Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PH252 5050

PH252 5050

PH252 5050 PARAFLEX DISC ASSY ; NON RETURNABLE

Hub, Elastomeric Coupling; 26-1/2" Outside Diameter; 9-1/2" Hub Diameter; Disc; Bushed; 5" Length Thru Bore; PH252 Size or Series; 5050 Bushing Size; Keyway; Ductile Iron Material; 1945 Maximum Speed; 85050In-Lbs Torque

Part #

011322

BDI #

239836

PRICE
$ 9,676.38 / each
$ 10,202.00 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
97.61
UNSPSC
31163012
EAN
0782475010448
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Disc
Bore Profile
Bushed
Coupling Size or Series
PH252
Bushing Size if bushed
5050
Keyway Yes/No
Yes
Material
Ductile Iron
Maximum Speed RPM
1945
Torque
85050In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
PH252 PARA-FLEX DISC ASSY 5050
Manufacturer Internal Number
011322
Weight / LBS
215
Long Description
Hub, Elastomeric Coupling; 26-1/2" Outside Diameter; 9-1/2" Hub Diameter; Disc; Bushed; 5" Length Thru Bore; PH252 Size or Series; 5050 Bushing Size; Keyway; Ductile Iron Material; 1945 Maximum Speed; 85050In-Lbs Torque
Hub Diameter
9.5 Inch | 241.3 Millimeter
Bore
0 Inch | 0 Millimeter
Bore Range
2-7/16 To 5-5/16 Inch | 70 To 125 Millimeter
Outside Diameter
26.5 Inch | 673.1 Millimeter
Length Thru Bore
5 Inch | 127 Millimeter