Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PX200 TS 618-818

PX200 TS 618-818

PX200 TS 618-818 FLG ASSY ; NON RETURNABLE

Hub, Elastomeric Coupling; Flanged; Minimum Plain Bore; 6-1/8" Length Thru Bore; PX200 Size or Series; No Bushing; No Keyway; Steel Material; 1300 Maximum Speed; 82500In-Lbs Torque

Part #

008989

BDI #

239493

PRICE
$ 6,829.06 / each
$ 7,200.00 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
57.02
UNSPSC
31163012
EAN
0782475764013
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Flanged
Bore Profile
Minimum Plain Bore
Coupling Size or Series
PX200
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Maximum Speed RPM
1300
Torque
82500In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Mill Motor Size 812-614-814-616-816-618-818
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
PX200 TS 618-818 PX FLG ASSY
Manufacturer Internal Number
008989
Weight / LBS
125.6
Long Description
Hub, Elastomeric Coupling; Flanged; Minimum Plain Bore; 6-1/8" Length Thru Bore; PX200 Size or Series; No Bushing; No Keyway; Steel Material; 1300 Maximum Speed; 82500In-Lbs Torque
Outside Diameter
0 Inch | 0 Millimeter
Bore Range
2-7/8 To 6-3/4 Inch | 73.025 To 171.45 Millimeter
Hub Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
6.125 Inch | 155.575 Millimeter