Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RAPTOR 60HTL-3020

RAPTOR 60HTL-3020

RAPTOR 60HTL-3020 COUPLING HUB ; ELASTOMERIC COUPLING 5-3/4" HUB DIA SHFT

Hub, Elastomeric Coupling; 8-3/4" Outside Diameter; 5-3/4" Hub Diameter; Shaft; Bushed; 2" Length Thru Bore; E60 Size or Series; 3020 Bushing Size; Keyway; Ductile Iron Material; 3800 Maximum Speed; 12505In-Lbs Torque

Part #

015809

BDI #

20492705

PRICE
$ 616.72 / each

QTY

INVENTORY:
5
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
31163012
EAN
0782477277917
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Bushed
Coupling Size or Series
E60
Bushing Size if bushed
3020
Keyway Yes/No
Yes
Material
Ductile Iron
Maximum Speed RPM
3800
Torque
12505In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Tire Style | Taper Lock Bushing
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
015809
Weight / LBS
14.9
Long Description
Hub, Elastomeric Coupling; 8-3/4" Outside Diameter; 5-3/4" Hub Diameter; Shaft; Bushed; 2" Length Thru Bore; E60 Size or Series; 3020 Bushing Size; Keyway; Ductile Iron Material; 3800 Maximum Speed; 12505In-Lbs Torque
Bore
0 Inch | 0 Millimeter
Outside Diameter
8.75 Inch | 222.25 Millimeter
Bore Range
7/8 To 3-1/4 Inch | 24 To 80 Millimeter
Length Thru Bore
2 Inch | 50.8 Millimeter
Hub Diameter
5.75 Inch | 146.05 Millimeter