Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RAPTOR E10 ELEMENT

RAPTOR E10 ELEMENT ; NATURAL RUBBER

Elastomeric Coupling Type; 6.38" Outside Diameter; Element; Rubber; 1.81" Between Shaft Ends; E10 Coupling Size; 7500RPM Maximum Speed; 1456In-Lbs Torque

Part #

015847

BDI #

20492735

PRICE
$ 286.98 / each

QTY

INVENTORY:
33
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.089
UNSPSC
31163005
EAN
0782477278068
Coupling Type
Elastomeric Coupling
Component
Element
Material
Rubber
Coupling Size or Series
E10
Maximum Speed RPM
7500
Torque
1456In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.56 Inch Distance Between Inboard Shaft Ends | 1.19 Inch Distance Between Hybris Shaft Ends
Category - BDI
Couplings Elastomeric Components
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
015847
Weight / LBS
2.4
Long Description
Elastomeric Coupling Type; 6.38" Outside Diameter; Element; Rubber; 1.81" Between Shaft Ends; E10 Coupling Size; 7500RPM Maximum Speed; 1456In-Lbs Torque
Width
3.81 Inch | 96.774 Millimeter
Distance Between Shaft Ends
1.81 Inch | 45.974 Millimeter
Outside Diameter
6.38 Inch | 162.052 Millimeter