Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RAPTOR E60 ELEMENT

RAPTOR E60 ELEMENT ; NATURAL RUBBER

Elastomeric Coupling Type; 12-1/2" Outside Diameter; Element; Rubber; 3.44" Between Shaft Ends; E60 Coupling Size; 3800RPM Maximum Speed; 12505In-Lbs Torque

Part #

015852

BDI #

20492745

PRICE
$ 728.40 / each

QTY

INVENTORY:
21
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
31163005
EAN
0782477278112
Coupling Type
Elastomeric Coupling
Component
Element
Material
Rubber
Coupling Size or Series
E60
Maximum Speed RPM
3800
Torque
12505In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.69 Inch Distance Between Inboard Shaft Ends | 2.07 Inch Distance Between Hybris Shaft Ends
Category - BDI
Couplings Elastomeric Components
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
015852
Weight / LBS
17.8
Long Description
Elastomeric Coupling Type; 12-1/2" Outside Diameter; Element; Rubber; 3.44" Between Shaft Ends; E60 Coupling Size; 3800RPM Maximum Speed; 12505In-Lbs Torque
Distance Between Shaft Ends
3.44 Inch | 87.376 Millimeter
Width
6.31 Inch | 160.274 Millimeter
Outside Diameter
12.5 Inch | 317.5 Millimeter