Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

GD207

GD207

GD207 RIGID COMPRESSION COUPLING ; 2-7/16" SHAFT SIZE X 6.25" OD X 9.68" LG

Rigid Compression Coupling; 2.438" Bore; 6.25" Outer Diameter; 9.688" Length; 6 Number of Bolts; 17061In-Lbs Torque

Part #

88345001171

BDI #

784758

PRICE
$ 750.68 / each
$ 906.18 / each

QTY

INVENTORY:
6
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
20.43
UNSPSC
31163000
EAN
0883450011716
Noun
Coupling
Keyword String
Rigid
Manufacturer URL
https://www.lovejoy-inc.com
Product Detail
Rigid Compression Coupling
Product Specification
2.438" Bore; 6.25" Outer Diameter; 9.688" Length; 6 Number of Bolts; 17061In-Lbs Torque
Long Description
Rigid Compression Coupling; 2.438" Bore; 6.25" Outer Diameter; 9.688" Length; 6 Number of Bolts; 17061In-Lbs Torque