Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

WRAPFLEX 20R31/35 SPACER HUB C 0.565

WRAPFLEX 20R31/35 SPACER HUB C 0.565

WRAPFLEX 20R31/35 SPACER HUB 3700062 ; STEEL RB 1.156IN L NON RETURNABLE

4.45" Outside Diameter; Elastomeric Coupling Type; Spacer Hub; Steel; 0.565" Width; 20R Size or Series; 4500 Max Speed; 2800In-Lbs Torque

Part #

10101318

BDI #

21917978

PRICE
$ 284.98 / each
$ 365.00 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.94
UNSPSC
31163012
EAN
0782934170393
Coupling Type
Elastomeric Coupling
Component
Spacer Hub
Material
Steel
Coupling Size or Series
20R
Maximum Speed RPM
4500
Torque
2800In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Category - BDI
Couplings Elastomeric Components
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword 3
Elastomeric
Keyword String
Spacer Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
3700062
Manufacturer Internal Number
0189547
Weight / LBS
2.07
Long Description
4.45" Outside Diameter; Elastomeric Coupling Type; Spacer Hub; Steel; 0.565" Width; 20R Size or Series; 4500 Max Speed; 2800In-Lbs Torque
Distance Between Shaft Ends
0 Inch | 0 Millimeter
Outside Diameter
4.45 Inch | 113.03 Millimeter
Width
0.565 Inch | 14.351 Millimeter