Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

XFCBB20

XFCBB20

XFCBB20 COUPLING INSERT ; 2" OD

Spider, Coupling; 2" Outside Diameter; Jaw Coupling; Bronze; FC20 Size or Series; 1150 Max Speed; 1000In-Lbs Torque

Part #

08068

BDI #

160510

PRICE
$ 77.54 / each

QTY

INVENTORY:
4
CATEGORY
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.091
UNSPSC
31163000
EAN
0781711080689
Coupling Type
Jaw Coupling
Component
Spider
Material
Bronze
Coupling Size or Series
FC20
Maximum Speed RPM
1150
Torque
1000In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Jaw Spider
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Spider
Keyword String
Coupling Jaw
Manufacturer URL
https://www.bostongear.com
Long Description
Spider, Coupling; 2" Outside Diameter; Jaw Coupling; Bronze; FC20 Size or Series; 1150 Max Speed; 1000In-Lbs Torque
Outside Diameter
2 Inch | 50.8 Millimeter