Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

XFCR25

XFCR25

XFCR25 COUPLING INSERT ; RUBBER

Spider, Coupling; 2.5" Outside Diameter; Jaw Coupling; Rubber; FC25 Size or Series; 3450 Max Speed; 450In-Lbs Torque

Part #

08084

BDI #

160517

PRICE
$ 90.13 / each

QTY

INVENTORY:
2
CATEGORY
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.032
UNSPSC
31163005
EAN
0781711080849
Coupling Type
Jaw Coupling
Component
Spider
Material
Rubber
Coupling Size or Series
FC25
Maximum Speed RPM
3450
Torque
450In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Jaw Spider
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Spider
Keyword String
Coupling Jaw
Manufacturer URL
https://www.bostongear.com
Long Description
Spider, Coupling; 2.5" Outside Diameter; Jaw Coupling; Rubber; FC25 Size or Series; 3450 Max Speed; 450In-Lbs Torque
Outside Diameter
2.5 Inch | 63.5 Millimeter