Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MB1-001

MB2-14

MB-2-14 ; POR

Overload Protector Brake; Reactive Activation; Straight | Finished Bore; 1/4" Bore; Shaft Input; Shaft Mount; Static Torque 1 to 20Oz-in; Permanent Magn

Part #

30069122

BDI #

951660

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
UNSPSC
26112103
EAN
0786582563798
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 1 to 20Oz-in
Product Type
Permanent Magnet
Tradename
PRECISION TORK
Product Series
MB
Reset Type
Automatic
Number of Springs
0
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Thumb Screw
Application
Coil Winding | Bobbin
Inch - Metric
Inch
Other Features
Knurled Adjustment Ring | Versatile Mounting
Category - BDI
Overload Safety Device
Product Group - BDI
640
Noun
Braking System
Keyword String
Mechanical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
MB2-14
Weight / LBS
0.719
Long Description
Overload Protector Brake; Reactive Activation; Straight | Finished Bore; 1/4" Bore; Shaft Input; Shaft Mount; Static Torque 1 to 20Oz-in; Permanent Magn
Bore
0.25 Inch | 6.35 Millimeter