Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

T55LX 1 7/16

T55LX 1 7/16

T55LX 1 7/16 TORQUE LIMITER ; STRAIGHT FB 1-7/16" BORE

Torque Limiter; Reactive Activation; Straight | Finished Bore; 1-7/16" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Maximum Static T

Part #

1296532

BDI #

328010

PRICE
$ 1,058.16 / each
$ 1,068.25 / each

QTY

INVENTORY:
4
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
4.28
UNSPSC
26111912
EAN
0662289171781
Product Name
Torque Limiter
Bore Profile
Straight | Finished
Torque
Maximum Static Torque 3800Lb-in
Product Type
Friction Disc
Used With
Sprocket
Product Series
T55L
Reset Type
Automatic
Number of Springs
1
Number of Friction Discs
1
Engagement
Automatic
Manual Adjustment
Set Screw
Application
Primary Drives | Conveyors | Wrapping and Cartoning Equipment | Industrial | Agricultural
Inch - Metric
Inch
Other Features
Easy Set Adjustment | 2 Springs Can be Used
Category - BDI
Torque Limiter
Product Group - BDI
590
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
T55LX 1 7/16
Manufacturer Internal Number
1296532
Weight / LBS
9.6
Long Description
Torque Limiter; Reactive Activation; Straight | Finished Bore; 1-7/16" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Maximum Static T
Bore
1.438 Inch | 36.525 Millimeter