Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

M6-21-427-PL

M6-21-427-PL

M6-21-427-PL PRINTER LABEL ; 2.5" H 1" W 100 LABEL/ROLL

Printer Label; General Identification Label; 1" Width; 2.5" Height; Purple Color; Vinyl Material

Part #

173753

BDI #

1011933

PRICE
$ 88.77 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
0.071
UNSPSC
23153100
EAN
0662820185154
Noun
Label
Keyword String
Printer
Manufacturer URL
https://www.bradyid.com
Product Detail
Printer Label
Product Specification
General Identification Label; 1" Width; 2.5" Height; Purple Color; Vinyl Material
Long Description
Printer Label; General Identification Label; 1" Width; 2.5" Height; Purple Color; Vinyl Material