Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

DCHJ074D1-XL

DCHJ074D1-XL

DCHJ074D1-XL HEATED JACKET ; W/BATTERY/USB POWER ADPT 5/CS

Heated Hoodie; XL Size; Realtree Xtra Camouflage Polyester/Cotton Blend Fleece Outer Shell; Camo; 3 Heating Zones; Warm Thermal Waffle Knit Lined Torso and Hood; Ribbed Cuffs and Fitted Waist; Heavy Weight and Durable Wind Resistant; Zipper Front Closure; 2 Large Brushed Fleece Front Pouch Pockets Plus Back Battery Pocket; 2 Inner Accessory Pockets; Includes 20V Max Battery, Charger and Adapter; Unisex Sweat Shirt

Part #

DCHJ074D1-XL

BDI #

24994932

PRICE
$ 386.62 / each

QTY

Manufacturer Name
STANLEY BLACK & DECKER WWW.DEWALT.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
2.29
UNSPSC
46181500
EAN
0674326304687
Harmonized Tariff Code
4203.10.40.00
Noun
Hoodie
Keyword String
Heated
Manufacturer URL
https://www.dewalt.com
Product Detail
Heated Hoodie
Product Specification
XL Size; Realtree Xtra Camouflage Polyester/Cotton Blend Fleece Outer Shell; Camo; 3 Heating Zones; Warm Thermal Waffle Knit Lined Torso and Hood; Ribbed Cuffs and Fitted Waist; Heavy Weight and Durable Wind Resistant; Zipper Front Closure; 2 Large Brushed Fleece Front Pouch Pockets Plus Back Battery Pocket; 2 Inner Accessory Pockets
Long Description
Heated Hoodie; XL Size; Realtree Xtra Camouflage Polyester/Cotton Blend Fleece Outer Shell; Camo; 3 Heating Zones; Warm Thermal Waffle Knit Lined Torso and Hood; Ribbed Cuffs and Fitted Waist; Heavy Weight and Durable Wind Resistant; Zipper Front Closure; 2 Large Brushed Fleece Front Pouch Pockets Plus Back Battery Pocket; 2 Inner Accessory Pockets; Includes 20V Max Battery, Charger and Adapter; Unisex Sweat Shirt