Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

DPG54-9D

DPG54-9D

DPG54-9D HP SAFETY GLASS ; DEWALT - MULTIPLES OF 12 ONLY

Safety Glasses; Clear Frame Color; Plastic Frame Material; Hard Coat Lens Coating/Shade; Polycarbonate Lens Material; Indoor/Outdoor I/O Lens Tint; 99.9 Percentage UVA/UVB/Scratch Resistance; Protector Safety Glass Series; Frameless; Wraparound Style; Clear/Yellow Temple Color

Part #

DPG54-9D

BDI #

24863853

PRICE
$ 4.80 / each

QTY

INVENTORY:
72
Manufacturer Name
STANLEY BLACK & DECKER WWW.DEWALT.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
46181802
EAN
0674326281834
Noun
Glasses
Keyword String
Safety
Manufacturer Item Number
292-DPG54-9D
Product Detail
Safety Glasses
Product Specification
Clear Frame Color; Plastic Frame Material; Hard Coat Lens Coating/Shade; Polycarbonate Lens Material; Indoor/Outdoor I/O Lens Tint; 99.9 Percentage UVA/UVB/Scratch Resistance; Protector Safety Glass Series; Frameless; Wraparound Style; Clear/Yellow Temple Color
Long Description
Safety Glasses; Clear Frame Color; Plastic Frame Material; Hard Coat Lens Coating/Shade; Polycarbonate Lens Material; Indoor/Outdoor I/O Lens Tint; 99.9 Percentage UVA/UVB/Scratch Resistance; Protector Safety Glass Series; Frameless; Wraparound Style; Clear/Yellow Temple Color