Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

DSV521-M

DSV521-M

DSV521-M SURVEYOR VEST ; GREEN 100 PE MESH MULTIPLE POCKET 24/CS

Safety Vest; M Size; 100% Polyester Mesh with Solid Twill Pockets; Hi Viz Green; Zipper Closure; Dual Mic Tabs at Shoulders; 2" Parallel Heat Transfer Segmented Reflective Tape; Multiple Horizontal and 2 Vertical Stripes; 3" Contrasting Black Trim Detail; Radio Chest Pocket with Clear ID Holder; Segmented Chest Pencil Pocket; Large Lower Front Pockets; Inside Open Tablet Sized Pockets; Full Plan Pocket on Back; Rear D-Ring Pass Through; Tether and Flagging Tape Grommets; 1" Heavy Webbing Reinforcements; Durable Stitch Reinforcement; DSV521 Class 2 Heavy Duty Surveyor

Part #

DSV521-M

BDI #

24993577

PRICE
$ 40.14 / each

QTY

Manufacturer Name
STANLEY BLACK & DECKER WWW.DEWALT.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.46
UNSPSC
46181507
EAN
0674326280813
Harmonized Tariff Code
4015.90.00.50
Noun
Vest
Keyword String
Safety
Manufacturer URL
https://www.dewalt.com
Product Detail
Safety Vest
Product Specification
M Size; 100% Polyester Mesh with Solid Twill Pockets; Hi Viz Green; Zipper Closure; Dual Mic Tabs at Shoulders; 2" Parallel Heat Transfer Segmented Reflective Tape; Multiple Horizontal and 2 Vertical Stripes; 3" Contrasting Black Trim Detail; Radio Chest Pocket with Clear ID Holder; Segmented Chest Pencil Pocket; Large Lower Front Pockets; Inside Open Tablet Sized Pockets; Full Plan Pocket on Back; Rear D-Ring Pass Through; Tether and Flagging Tape Grommets; 1" Heavy Webbing Reinforcements; Durable Stitch Reinforcement; DSV521 Class 2 Heavy Duty Surveyor
Long Description
Safety Vest; M Size; 100% Polyester Mesh with Solid Twill Pockets; Hi Viz Green; Zipper Closure; Dual Mic Tabs at Shoulders; 2" Parallel Heat Transfer Segmented Reflective Tape; Multiple Horizontal and 2 Vertical Stripes; 3" Contrasting Black Trim Detail; Radio Chest Pocket with Clear ID Holder; Segmented Chest Pencil Pocket; Large Lower Front Pockets; Inside Open Tablet Sized Pockets; Full Plan Pocket on Back; Rear D-Ring Pass Through; Tether and Flagging Tape Grommets; 1" Heavy Webbing Reinforcements; Durable Stitch Reinforcement; DSV521 Class 2 Heavy Duty Surveyor