Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

09813

09813

09813 COVERALL, KLNGD A70 LARGE HOOD 12/CS (SMARTCATALOG)

COVERALL KLNGD A70 LARGE HOOD 12/CS

Part #

09813

BDI #

26535141

PRICE
$ 204.92 / case
$ 220.85 / case

QTY

Manufacturer Name
KIMBERLY CLARK
Minimum Buy Quantity
1
Weight / US pound
108.0
EAN
36000098136
Noun
Coverall
Keyword String
Safety
Manufacturer Item Number
412-09813
Weight / LBS
9
Product Detail
Safety Coverall
Product Specification
Grease and Dry Chemical/High-Splash Environment; Yellow Color; 12-7/8" Nominal Height; 16" Nominal Length; Polyethylene Coated Fabric Material; Chemical/Oil/Water-Based Liquid Resistance; Large Size Group; Elastic Wrist Style; Ankle and Hood; Zipper Front With Storm Flap; 12" Nominal Width; For Environment With Liquid Application
Long Description
COVERALL KLNGD A70 LARGE HOOD 12/CS