Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

46005

46005

46005 COVERALL, 2X-LARGE EXTRA WHITE ZIPPER 25/CS (SMARTCATALOG)

COVERALL 2X-LARGE EXTRA WHITE ZIPPER 25/CS

Part #

46005

BDI #

26539967

PRICE
$ 196.99 / case
$ 212.33 / case

QTY

Manufacturer Name
KIMBERLY CLARK
Minimum Buy Quantity
1
Weight / US pound
10.5
UNSPSC
46181503
EAN
36000460053
Noun
Coverall and Overall
Manufacturer URL
https://www.kimberly-clark.com
Weight / LBS
16
Product Detail
Coverall and Overall
Product Specification
White Color; 12-7/8" Nominal Height; 16" Nominal Length; MICROFORCE Barrier SMS Material; 25/Case Quantity; Abrasion/Dry Particle/Light Liquid Sprays/Static Resistance; 2X-Large Size Group; Elastic Back, Zipper Front with 1" Flap Style; 12" Nominal Width
Long Description
COVERALL 2X-LARGE EXTRA WHITE ZIPPER 25/CS