Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

660M-08

660M-08

660M-08 CHEMICAL PROTECTION GLOVES ; 12" PVC COAT BLUE 12PAA/PAK 72PAA/CS

PVC Glove; PVC Coating; Blue Color; Gauntlet Cuff Style; Rough Finish; English Language; Seamless Polyester Lining; Polyester Material; Chemical Resistance; Small, Medium, Large, X-Large, 2X-Large Size Group; Double Dipped PVC Style; Usage For Fishing, Fuel Transport, Garbage Collection, Highway Work, Maintenance, Masonry

Part #

660M-08

BDI #

19296474

PRICE
$ 5.61 / pair

QTY

INVENTORY:
60
Manufacturer Name
SHOWA GLOVE
Minimum Buy Quantity
N/A
Weight / Kilogram
1.09
UNSPSC
46180000
Noun
Glove
Keyword String
PVC
Manufacturer URL
https://www.showabestglove.com
Weight / LBS
29
Product Detail
PVC Glove
Product Specification
PVC Coating; Blue Color; Gauntlet Cuff Style; Rough Finish; English Language; Seamless Polyester Lining; Polyester Material; Chemical Resistance; Small, Medium, Large, X-Large, 2X-Large Size Group; Double Dipped PVC Style; Usage For Fishing, Fuel Transport, Garbage Collection, Highway Work, Maintenance, Masonry
Long Description
PVC Glove; PVC Coating; Blue Color; Gauntlet Cuff Style; Rough Finish; English Language; Seamless Polyester Lining; Polyester Material; Chemical Resistance; Small, Medium, Large, X-Large, 2X-Large Size Group; Double Dipped PVC Style; Usage For Fishing, Fuel Transport, Garbage Collection, Highway Work, Maintenance, Masonry