Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

FT300M

FT300M

FT300M GLOVES ; 10GA COTTON/LATEX 12PAA/CS

Glove; NXG; 10 Gauge Gray Cotton Polyester Shell; Latex Palm And Fingers; M Size; Our Top Selling NXG Styles Are Manufactured On Seamless Knit Liners That Are Flat Dipped To Reproduce The Natural Curved Shape Of The Hand; As A Result; Workers Benefit From Less Hand Fatigue And Greater Productivity While Performing Detailed Tasks To Heavy Duty Jobs; The FT300 Offers The Comfort And Breathability Of A Cotton/Polyester Shell Coupled With The Increased Gripping Power Of Latex. This Glove Also Offers Good Abrasion Resistance

Part #

FT300M

BDI #

21448484

PRICE
$ 4.16 / pair

QTY

INVENTORY:
12
Manufacturer Name
MCR SAFETY
Minimum Buy Quantity
N/A
Weight / Kilogram
1.14
UNSPSC
46181500
EAN
0045143003129
Noun
Glove
Manufacturer URL
https://www.mcrsafety.com
Product Detail
Glove
Product Specification
NXG; 10 Gauge Gray Cotton Polyester Shell; Latex Palm And Fingers; M Size
Long Description
Glove; NXG; 10 Gauge Gray Cotton Polyester Shell; Latex Palm And Fingers; M Size; Our Top Selling NXG Styles Are Manufactured On Seamless Knit Liners That Are Flat Dipped To Reproduce The Natural Curved Shape Of The Hand; As A Result; Workers Benefit From Less Hand Fatigue And Greater Productivity While Performing Detailed Tasks To Heavy Duty Jobs; The FT300 Offers The Comfort And Breathability Of A Cotton/Polyester Shell Coupled With The Increased Gripping Power Of Latex. This Glove Also Offers Good Abrasion Resistance