Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

N96790XXXL

N96790XXXL

N96790XXXL CUT PROTECTION GLOVES ; 15GA NYLON/SPANDEX 12PAA/CS

Glove; Ninja BNF; With NFT Coating; 15 Gauge Nylon/Spandex; Coated Palm And Fingertips; XXXL Size; Ninja Gloves Are Engineered To Provide The Highest Level Of Innovation; Each Of The Offerings In The Ninja Series Include A Unique Shell And Polymer Combination Incorporating The Latest In Hand Protection Technology; Our Ninja Glove Line Offers The Greatest Assortment Of Dexterity; Sense Of Touch; And Protection; This Ninja Bnf Breathable Nitrile Foam With Nft Coating Features A 15 Gauge Nylon/Spandex Shell That Has A Palm And Fingertips Coating; Available In Vending Packaged Option-Vpn96790

Part #

N96790XXXL

BDI #

23224668

PRICE
$ 5.70 / pair

QTY

INVENTORY:
6
Manufacturer Name
MCR SAFETY
Minimum Buy Quantity
N/A
Weight / Kilogram
0.8
UNSPSC
46181500
EAN
0004514363390
Noun
Glove
Manufacturer URL
https://www.mcrsafety.com
Product Detail
Glove
Product Specification
Ninja BNF; With NFT Coating; 15 Gauge Nylon/Spandex; Coated Palm And Fingertips; XXXL Size
Long Description
Glove; Ninja BNF; With NFT Coating; 15 Gauge Nylon/Spandex; Coated Palm And Fingertips; XXXL Size; Ninja Gloves Are Engineered To Provide The Highest Level Of Innovation; Each Of The Offerings In The Ninja Series Include A Unique Shell And Polymer Combination Incorporating The Latest In Hand Protection Technology; Our Ninja Glove Line Offers The Greatest Assortment Of Dexterity; Sense Of Touch; And Protection; This Ninja Bnf Breathable Nitrile Foam With Nft Coating Features A 15 Gauge Nylon/Spandex Shell That Has A Palm And Fingertips Coating; Available In Vending Packaged Option-Vpn96790