Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SV2ZGMS

SV2ZGMS

SV2ZGMS SAFETY VEST ; 100 PE SOLID KNIT 2PKT TYPE R CL2 24/CS

Safety Vest; S Size; 100% Polyester Mesh; 100% Polyester Solid Knit; Hi Viz Green; Zipper Closure; 2" Silver Reflective Tape; 1 Horizontal Stripe; 1 Upper and Lower Left Inside Pocket; 1 Lower Right Outside Pocket; SV2Z Economy Type R Class 2

Part #

SV2ZGMS

BDI #

24993897

PRICE
$ 9.21 / each

QTY

INVENTORY:
5
Manufacturer Name
RADIANS INC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.143
UNSPSC
46181507
EAN
0674326250120
Harmonized Tariff Code
4015.90.00.50
Noun
Vest
Keyword String
Safety
Manufacturer URL
https://www.radians.com
Weight / LBS
0.3187
Product Detail
Safety Vest
Product Specification
S Size; 100% Polyester Mesh; 100% Polyester Solid Knit; Hi Viz Green; Zipper Closure; 2" Silver Reflective Tape; 1 Horizontal Stripe; 1 Upper and Lower Left Inside Pocket; 1 Lower Right Outside Pocket; SV2Z Economy Type R Class 2
Long Description
Safety Vest; S Size; 100% Polyester Mesh; 100% Polyester Solid Knit; Hi Viz Green; Zipper Closure; 2" Silver Reflective Tape; 1 Horizontal Stripe; 1 Upper and Lower Left Inside Pocket; 1 Lower Right Outside Pocket; SV2Z Economy Type R Class 2