Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1500LH

1500LH

1500LH PADLOCK (SMARTCATALOG)

Padlock; 1-7/8" Body Width; Stainless Steel Body Material; 3 Step Dial Code Format; Combination Different Combination/Keying; 9/32" Shackle Diameter; 13/16" Shackle Inner Width; 2" Shackle Length; Hardened Steel Shackle Material; Quantity 6 Per Box

Part #

1500LH

BDI #

26349855

PRICE
$ 16.26 / each

QTY

Manufacturer Name
MASTER LOCK
Minimum Buy Quantity
1
Weight / Kilogram
N/A
Harmonized Tariff Code
8301.40.60.60
Noun
Padlock
Manufacturer URL
https://www.masterlock.com
Weight / LBS
0.38
Product Detail
Padlock
Product Specification
1-7/8" Body Width; Stainless Steel Body Material; 3 Step Dial Code Format; Combination Different Combination/Keying; 9/32" Shackle Diameter; 13/16" Shackle Inner Width; 2" Shackle Length; Hardened Steel Shackle Material; Quantity 6 Per Box
Long Description
Padlock; 1-7/8" Body Width; Stainless Steel Body Material; 3 Step Dial Code Format; Combination Different Combination/Keying; 9/32" Shackle Diameter; 13/16" Shackle Inner Width; 2" Shackle Length; Hardened Steel Shackle Material; Quantity 6 Per Box