Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

6850MK

6850MK

6850MK PADLOCK (SMARTCATALOG)

Padlock; 2" Body Width; Brass Body Material; Master Keyed Combination/Keying; 5 Pins; Quantity 6 Per Pack; 3/8" Shackle Diameter; 1-1/2" Shackle Inner Height; 29/32" Shackle Inner Width; 1-1/2" Shackle Length; Boron Alloy Shackle Material

Part #

6850MK

BDI #

26352220

PRICE
$ 50.43 / each

QTY

Manufacturer Name
MASTER LOCK
Minimum Buy Quantity
1
Weight / Kilogram
N/A
Harmonized Tariff Code
8301.40.60.60
Noun
Padlock
Manufacturer URL
https://www.masterlock.com
Product Detail
Padlock
Product Specification
2" Body Width; Brass Body Material; Master Keyed Combination/Keying; 5 Pins; Quantity 6 Per Pack; 3/8" Shackle Diameter; 1-1/2" Shackle Inner Height; 29/32" Shackle Inner Width; 1-1/2" Shackle Length; Boron Alloy Shackle Material
Long Description
Padlock; 2" Body Width; Brass Body Material; Master Keyed Combination/Keying; 5 Pins; Quantity 6 Per Pack; 3/8" Shackle Diameter; 1-1/2" Shackle Inner Height; 29/32" Shackle Inner Width; 1-1/2" Shackle Length; Boron Alloy Shackle Material