Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
17286 / 1.766X2.412X0.375 HMSA1 R

17286 / 1.766X2.412X0.375 HMSA1 R

17286 / 1.766X2.412X0.375 HMSA1 R

CRSEAL 17286 / 1.766X2.412X0.375 HMSA1 R ; DBL LIP SEAL

Lip Seal; 1-49/64" Shaft Dia; 2.412" Housing Bore; 3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA1 Seal Design Code

Part #

17286

BDI #

1414163

PRICE
$ 21.23 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
UNSPSC
31411705
EAN
0085311018364
Generic Design Code
C_R_HMSA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA1
Other Features
Bore-Tite on OD
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
17286
Weight / LBS
0.077
Long Description
Lip Seal; 1-49/64" Shaft Dia; 2.412" Housing Bore; 3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA1 Seal Design Code
Shaft Diameter
1.766 Inch | 44.856 Millimeter
Housing Bore
2.412 Inch | 61.265 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter
Actual Width
0.375 Inch | 9.525 Millimeter