Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

21086-2789

21096-3456

53X3456 ES OIL SEAL ; 6.75"IDX7.75"OD

6-3/4" Shaft Dia; 7-3/4" Housing Bore; 5/8" Nominal Width; Mill-Right ES Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53 Seal Design Code

Part #

21096-3456

BDI #

365865

PRICE
$ 306.20 / each

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.399
EAN
0717744117290
Generic Design Code
GAR_53
Lip Material
Mill-Right ES
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
53
Other Features
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
53X3456 MILL-RIGHT ES CRS 6.750"ID 7.750"OD .625"
Manufacturer Internal Number
21096-3456
Weight / LBS
0.88
Long Description
6-3/4" Shaft Dia; 7-3/4" Housing Bore; 5/8" Nominal Width; Mill-Right ES Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53 Seal Design Code
Housing Bore
7.75 Inch | 196.85 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter
Shaft Diameter
6.75 Inch | 171.45 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter