Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

24064-8887

24056-1814

61X1814 GYLON 316SS OIL SEAL ; 1.969"IDX2.559"OD

50MM Shaft Dia; 65MM Housing Bore; 10MM Nominal Width; FDA Gylon Lip; Solid Seal; 10MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; 316 Stainless Steel Case Construction; PS-I Reverse Seal Design Code

Part #

24056-1814

BDI #

371162

PRICE
$ 245.54 / each

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.045
EAN
0717744592271
Generic Design Code
GAR_PS-I Reverse
Lip Material
FDA Gylon
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
316 Stainless Steel
Seal Design Code
PS-I Reverse
Other Features
Specialty | Assembled | For High Pressure Applications | With Inner Case | FDA Viton Gasket
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
61X1814 GYLON 316SS 50MM ID 65MM OD 10MM THK REVER
Manufacturer Internal Number
24056-1814
Weight / LBS
0.1
Long Description
50MM Shaft Dia; 65MM Housing Bore; 10MM Nominal Width; FDA Gylon Lip; Solid Seal; 10MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; 316 Stainless Steel Case Construction; PS-I Reverse Seal Design Code
Nominal Width
0.394 Inch | 10 Millimeter
Housing Bore
2.559 Inch | 65 Millimeter
Shaft Diameter
1.969 Inch | 50 Millimeter
Actual Width
0.394 Inch | 10 Millimeter