Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

24056-1912

24056-1912

61X1912 GYLON 316SS OIL SEAL ; 1.575"IDX2.362"OD

40MM Shaft Dia; 60MM Housing Bore; 10MM Nominal Width; FDA Gylon Lip; Solid Seal; 10MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; 316 Stainless Steel Case Construction; PS-I Reverse Seal Design Code

Part #

24056-1912

BDI #

371166

PRICE
$ 225.41 / each

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.073
EAN
0717744592011
Generic Design Code
GAR_PS-I Reverse
Lip Material
FDA Gylon
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
316 Stainless Steel
Seal Design Code
PS-I Reverse
Other Features
Specialty | Assembled | For High Pressure Applications | With Inner Case | FDA Viton Gasket
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
61X1912 GYLON 316SS 40MM ID 60MM OD 10MM THK FDA -
Manufacturer Internal Number
24056-1912
Weight / LBS
0.16
Long Description
40MM Shaft Dia; 60MM Housing Bore; 10MM Nominal Width; FDA Gylon Lip; Solid Seal; 10MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; 316 Stainless Steel Case Construction; PS-I Reverse Seal Design Code
Housing Bore
2.362 Inch | 60 Millimeter
Shaft Diameter
1.575 Inch | 40 Millimeter
Nominal Width
0.394 Inch | 10 Millimeter
Actual Width
0.394 Inch | 10 Millimeter