Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

24651-5357

24651-5357

26R1X5357 ES OIL SEAL ; 8.661"IDX9.842"OD

8.661" Shaft Dia; 9.842" Housing Bore; 0.59" Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 0.59" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Reinforced Rubber with Heel Case; 26R1 Seal Design Code

Part #

24651-5357

BDI #

373774

PRICE
$ 443.34 / each

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.361
EAN
0717744205812
Generic Design Code
GAR_26R1
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26R1
Other Features
Large | Opposed Lips | Reverse Bevel Lip Design Prevents Lip Rollover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
26R1X5357 MILLRIGHT 8.661"ID 9.842"OD .590"THK MET
Manufacturer Internal Number
24651-5357
Weight / LBS
0.795
Long Description
8.661" Shaft Dia; 9.842" Housing Bore; 0.59" Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 0.59" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Reinforced Rubber with Heel Case; 26R1 Seal Design Code
Housing Bore
9.842 Inch | 249.987 Millimeter
Nominal Width
0.59 Inch | 14.986 Millimeter
Actual Width
0.59 Inch | 14.986 Millimeter
Shaft Diameter
8.661 Inch | 219.989 Millimeter