Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

24754-4067

24754-4067

59G1X4067 N OIL SEAL ; 12"IDX13.5"OD

12" Shaft Dia; 13-1/2" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59G1 Seal Design Code

Part #

24754-4067

BDI #

375129

PRICE
$ 1,152.87 / each

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.297
EAN
0717744137823
Generic Design Code
GAR_59G1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
59G1
Other Features
Large | Assembled | Severe Service | Heavy Duty Case | With Inner Case | Reverse Bevel Lip Prevents Lip Rollover | Gylon Excluder Lip
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
59G1X4067 NIT CRS 12.000"ID 13.500"OD .750"THK
Manufacturer Internal Number
24754-4067
Weight / LBS
2.86
Long Description
12" Shaft Dia; 13-1/2" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59G1 Seal Design Code
Housing Bore
13.5 Inch | 342.9 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter
Shaft Diameter
12 Inch | 304.8 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter