Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

28 X 35 X 4 MM

28 X 35 X 4 MM

28 X 35 X 4 MM OIL SEAL

28MM Shaft Dia; 35MM Housing Bore; 4MM Nominal Width; Nitrile Lip; Solid Seal; 4MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case

Part #

28 X 35 X 4 MM

BDI #

214873

PRICE
$ 16.67 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31411705
EAN
0644075210119
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
28 X 35 X 4 MM
Weight / LBS
0.016
Long Description
28MM Shaft Dia; 35MM Housing Bore; 4MM Nominal Width; Nitrile Lip; Solid Seal; 4MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case
Housing Bore
1.378 Inch | 35 Millimeter
Actual Width
0.157 Inch | 4 Millimeter
Shaft Diameter
1.102 Inch | 28 Millimeter
Nominal Width
0.157 Inch | 4 Millimeter