Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

29500-9217

29502-6980

29502-6980 BEARING ISOLATOR ; 4.352"IDX6.300"ODX.75"THK

Bearing Isolator; 4.352" Shaft Size; 6.3" Bore; 0.748" Width; 0.375" Flange Length; Glass Filled PTFE Stator/Rotor Material; FDA Compliant FKM O-Ring Material; -22 to 400 Degree F Temperature; ISO-GARD Style Name

Part #

29502-6980

BDI #

391932

PRICE
$ 683.04 / each

QTY

Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.181
EAN
0717744599256
Harmonized Tariff Code
4016.93.50.20
Noun
Isolator
Keyword String
Bearing
Manufacturer URL
https://www.garlock.com
Product Detail
Bearing Isolator
Product Specification
4.352" Shaft Size; 6.3" Bore; 0.748" Width; 0.375" Flange Length; Glass Filled PTFE Stator/Rotor Material; FDA Compliant FKM O-Ring Material; -22 to 400 Degree F Temperature; ISO-GARD Style Name
Long Description
Bearing Isolator; 4.352" Shaft Size; 6.3" Bore; 0.748" Width; 0.375" Flange Length; Glass Filled PTFE Stator/Rotor Material; FDA Compliant FKM O-Ring Material; -22 to 400 Degree F Temperature; ISO-GARD Style Name