Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

29503-4104

29503-4104

29503-4104 BEARING ISOLATOR ; 1.375"IDX2.835"ODX.75"THK

Bearing Isolator; 1.375" Shaft Size; 2.835" Bore; 0.748" Width; 0.375" Flange Length; Glass Filled PTFE Stator/Rotor Material; FKM O-Ring Material; -22 to 400 Degree F Temperature; ISO-GARD Style Name

Part #

29503-4104

BDI #

392025

PRICE
$ 196.52 / each

QTY

Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.139
EAN
0717744167530
Harmonized Tariff Code
4016.93.50.20
Noun
Isolator
Keyword String
Bearing
Manufacturer URL
https://www.garlock.com
Product Detail
Bearing Isolator
Product Specification
1.375" Shaft Size; 2.835" Bore; 0.748" Width; 0.375" Flange Length; Glass Filled PTFE Stator/Rotor Material; FKM O-Ring Material; -22 to 400 Degree F Temperature; ISO-GARD Style Name
Long Description
Bearing Isolator; 1.375" Shaft Size; 2.835" Bore; 0.748" Width; 0.375" Flange Length; Glass Filled PTFE Stator/Rotor Material; FKM O-Ring Material; -22 to 400 Degree F Temperature; ISO-GARD Style Name