Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

30 X 45 X 8 MM

40 X 80 X 10 MM

40 X 80 X 10 MM OIL SEAL

40MM Shaft Dia; 80MM Housing Bore; 10MM Nominal Width; Nitrile Lip; Solid Seal; 10MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 827N Seal Design Code

Part #

40 X 80 X 10 MM

BDI #

215811

PRICE
$ 24.64 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.06
UNSPSC
31411705
EAN
0644075210959
Generic Design Code
CON_827N
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
827N
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
40 X 80 X 10 MM
Weight / LBS
0.133
Long Description
40MM Shaft Dia; 80MM Housing Bore; 10MM Nominal Width; Nitrile Lip; Solid Seal; 10MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 827N Seal Design Code
Housing Bore
3.15 Inch | 80 Millimeter
Nominal Width
0.394 Inch | 10 Millimeter
Shaft Diameter
1.575 Inch | 40 Millimeter
Actual Width
0.394 Inch | 10 Millimeter