Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
4909 / 0.5X0.688X0.17 HMS1 R

4909 / 0.5X0.688X0.17 HMS1 R

4909 / 0.5X0.688X0.17 HMS1 R

CRSEAL 4909 / 0.5X0.688X0.17 HMS1 R ; SGL LIP SEAL

Lip Seal; 1/2" Shaft Dia; 11/16" Housing Bore; 0.17" Nominal Width; Nitrile Lip; Solid Seal; 0.17" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMS1 Seal Design Code

Part #

4909

BDI #

1253160

PRICE
$ 11.31 / each

QTY

INVENTORY:
169
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.009
UNSPSC
31411705
EAN
0085311003254
Generic Design Code
C_R_HMS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMS1
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
4909
Weight / LBS
0.055
Long Description
Lip Seal; 1/2" Shaft Dia; 11/16" Housing Bore; 0.17" Nominal Width; Nitrile Lip; Solid Seal; 0.17" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMS1 Seal Design Code
Actual Width
0.17 Inch | 4.318 Millimeter
Housing Bore
0.688 Inch | 17.475 Millimeter
Nominal Width
0.17 Inch | 4.318 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter