Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
6280 / 0.625X1.25X0.313 CRWA5 R

07122TBY

6280 / 0.625X1.25X0.313 CRWA5 R

CRSEAL 6280 / 0.625X1.25X0.313 CRWA5 R ; DBL LIP SEAL

Lip Seal; 5/8" Shaft Dia; 1-1/4" Housing Bore; 5/16" Nominal Width; Nitrile Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Stainless Steel Case; CRWA5 Seal Design Code

Part #

6280

BDI #

1242124

PRICE
$ 20.72 / each

QTY

INVENTORY:
10
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31411705
EAN
0085311004428
Generic Design Code
C_R_CRWA5
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Stainless Steel
Seal Design Code
CRWA5
Other Features
Small | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
6280
Weight / LBS
0.073
Long Description
Lip Seal; 5/8" Shaft Dia; 1-1/4" Housing Bore; 5/16" Nominal Width; Nitrile Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Stainless Steel Case; CRWA5 Seal Design Code
Actual Width
0.313 Inch | 7.95 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Nominal Width
0.313 Inch | 7.95 Millimeter
Housing Bore
1.25 Inch | 31.75 Millimeter